Hose clamp DIN 3017 W4
Hose clamp DIN 3017 W4
HOSECLMP-DN3017W4ENDL-INOX304-40X60X9
Art.-no.
0538040160
EAN 4099618263996
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Material of screw | Stainless steel |
Material of housing | Stainless steel |
Width of band | 9 mm |
Min./max. grip range | 40-60 mm |
Drive type | H |